Skip Content

Tee,2 1/2 In,Socket Weld,316 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tee, 2 1/2 In, Socket Weld, 316 SS

Price $223.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TY66
  • Mfr. Model # "S3716T 024"
  • UNSPSC # 40142319
  • Catalog Page # 3465
  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Socket Weld Pipe Fittings—Class 150

• 150 psi WOG at 150°F
316 stainless steel has a higher nickel content to provide better corrosion resistance than 304 stainless steel. For plumbing or welding applications with air, water, natural gas, or steam.
Materials conform to ASTM-A-351. Dimensions conform to ANSI B16.5. Meet MSS-SP-51 Class 150LB for general Dimensions, pressure, and temperature.

View More

Technical Specs

  • Item Tee
  • Body Material 316 Stainless Steel
  • Class 150
  • Pipe Size 2-1/2"
  • Connection Type Socket Weld
  • Max. Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Outside Dia. 3-35/64"
  • Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.