Reducing Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Insert

SHARON PIPING

Technical Specs

  • Fittings Sub-Category:Reducers 
  • Item:Reducing Insert 
  • Connection Type:Socket Weld 
Brand:SHARON PIPING 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UE23304 Stainless Steel1/4" x 1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$9.22 / each

2UE24304 Stainless Steel3/8" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$10.01 / each

2UE26304 Stainless Steel1/2" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$13.03 / each

2UE25304 Stainless Steel1/2" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$13.12 / each

2UE27304 Stainless Steel3/4" x 1/2"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$17.38 / each

2UE28304 Stainless Steel1" x 1/2"3000 psi@150 Degrees F

Typically in Stock

$24.79 / each

2UE29304 Stainless Steel1" x 3/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$24.35 / each

1LUF3304 Stainless Steel1-1/4" x 1"3000 psi

Item ships within 8 business days from supplier

$45.40 / each

1LUF5304 Stainless Steel1-1/2" x 1-1/4"3000 psi

Item ships within 8 business days from supplier

$48.50 / each

1LUF7304 Stainless Steel2" x 1-1/2"3000 psi

Item ships within 8 business days from supplier

$78.30 / each

2UB57316 Stainless Steel1/4" x 1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$9.58 / each

2UB58316 Stainless Steel3/8" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$11.18 / each

2UB59316 Stainless Steel1/2" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$17.01 / each

2UB60316 Stainless Steel1/2" x 3/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$14.70 / each

2UB61316 Stainless Steel3/4" x 1/2"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$21.39 / each

2UB62316 Stainless Steel1" x 1/2"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$30.35 / each

2UB63316 Stainless Steel1" x 3/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$32.65 / each

1LUV2316 Stainless Steel1-1/4" x 1"3000 psi

Item ships within 8 business days from supplier

$60.60 / each

1LUV4316 Stainless Steel1-1/2" x 1-1/4"3000 psi

Item ships within 8 business days from supplier

$80.05 / each

1LUV6316 Stainless Steel2" x 1-1/2"3000 psi

Typically in Stock

$112.35 / each

Adding More Products