Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Coupling

SHARON PIPING

Technical Specs

  • Fittings Sub-Category:Couplings 
  • Item:Reducing Coupling 
  • Connection Type:Socket Weld 
Brand:SHARON PIPING 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UE16304 Stainless Steel1/4" x 1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$8.52 / each

2UE17304 Stainless Steel3/8" x 1/8"3000 psi@150 Degrees F

Typically in Stock

$9.47 / each

2UE18304 Stainless Steel3/8" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$14.69 / each

2UE19304 Stainless Steel1/2" x 1/4"3000 psi@150 Degrees F

Typically in Stock

$13.36 / each

2UE20304 Stainless Steel1/2" x 3/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$18.09 / each

2UE21304 Stainless Steel3/4" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$27.60 / each

2UE22304 Stainless Steel1" x 3/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$27.60 / each

1LUE6304 Stainless Steel1-1/4" x 1"3000 psi

Typically in Stock

$60.00 / each

1LUE8304 Stainless Steel1-1/2" x 1-1/4"3000 psi

Typically in Stock

$65.80 / each

1LUF1304 Stainless Steel2" x 1-1/2"3000 psi

Item ships within 8 business days from supplier

$98.90 / each

2UB50316 Stainless Steel1/4" x 1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$12.15 / each

2UB51316 Stainless Steel3/8" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$12.71 / each

2UB52316 Stainless Steel1/2" x 1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$17.54 / each

2UB53316 Stainless Steel1/2" x 3/8"3000 psi@150 Degrees F

Typically in Stock

$16.10 / each

2UB54316 Stainless Steel3/4" x 1/2"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$22.10 / each

2UB55316 Stainless Steel1" x 1/2"3000 psi@150 Degrees F

Typically in Stock

$36.20 / each

2UB56316 Stainless Steel1" x 3/4"3000 psi@150 Degrees F

Typically in Stock

$36.95 / each

1LUT5316 Stainless Steel1-1/4" x 1"3000 psi

Item ships within 8 business days from supplier

$78.80 / each

1LUT7316 Stainless Steel1-1/2" x 1-1/4"3000 psi

Item ships within 8 business days from supplier

$95.40 / each

1LUT9316 Stainless Steel2" x 1-1/2"3000 psi

Item ships within 8 business days from supplier

$146.40 / each

Adding More Products