Half Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Coupling

SHARON PIPING

Technical Specs

  • Fittings Sub-Category:Couplings 
  • Item:Half Coupling 
  • Connection Type:Socket Weld 
Brand:SHARON PIPING 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UE10304 Stainless Steel1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$6.48 / each

2UE11304 Stainless Steel1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$7.44 / each

2UE12304 Stainless Steel3/8"3000 psi@150 Degrees F

Typically in Stock

$8.61 / each

2UE13304 Stainless Steel1/2"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$11.92 / each

2UE14304 Stainless Steel3/4"3000 psi@150 Degrees F

Typically in Stock

$15.94 / each

2UE15304 Stainless Steel1"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$24.94 / each

1LVP5304 Stainless Steel1-1/4"2570 psi@100 Degrees F

Item ships within 8 business days from supplier

$32.00 / each

1LUD9304 Stainless Steel1-1/4"3000 psi

Item ships within 8 business days from supplier

$53.50 / each

1LVP7304 Stainless Steel1-1/2"2570 psi@100 Degrees F

Typically in Stock

$41.20 / each

1LUE2304 Stainless Steel1-1/2"3000 psi

Item ships within 8 business days from supplier

$59.05 / each

1LUE4304 Stainless Steel2"3000 psi

Item ships within 8 business days from supplier

$88.30 / each

1LVR2304 Stainless Steel2-1/2"2570 psi@100 Degrees F

Item ships within 8 business days from supplier

$111.05 / each

1LVR5304 Stainless Steel3"2570 psi@100 Degrees F

Typically in Stock

$174.00 / each

2UB34316 Stainless Steel1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$8.44 / each

2UB35316 Stainless Steel1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$8.26 / each

2UB36316 Stainless Steel3/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$9.93 / each

2UB37316 Stainless Steel1/2"3000 psi@150 Degrees F

Typically in Stock

$14.59 / each

2UB38316 Stainless Steel3/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$19.57 / each

2UB39316 Stainless Steel1"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$32.20 / each

1RTE6316 Stainless Steel1-1/4"3000 psi@100 Degrees F

Item ships within 8 business days from supplier

$44.00 / each

1RTE8316 Stainless Steel1-1/2"3000 psi@100 Degrees F

Item ships within 8 business days from supplier

$58.55 / each

1RTF1316 Stainless Steel2"3000 psi@100 Degrees F

Item ships within 8 business days from supplier

$78.00 / each

1RTF3316 Stainless Steel2-1/2"3000 psi@100 Degrees F

Item ships within 8 business days from supplier

$134.70 / each

1RTF5316 Stainless Steel3"3000 psi@100 Degrees F

Item ships within 8 business days from supplier

$182.50 / each

Adding More Products