Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow

SHARON PIPING

Technical Specs

  • Fittings Sub-Category:Elbows 
  • Item:Elbow, 90 Degrees 
  • Connection Type:Socket Weld 
  • Max. Pressure:3000 psi@150 Degrees F 
Brand:SHARON PIPING 
Body Material
Please Select
Pipe Size
Please Select
Product #Body MaterialPipe SizeAvailabilityPrice Qty
2UB94304 Stainless Steel1/8"

Item ships within 8 business days from supplier

$16.03 / each

2UB88304 Stainless Steel1/8"

Typically in Stock

$13.73 / each

2UB95304 Stainless Steel1/4"

Item ships within 8 business days from supplier

$17.56 / each

2UB89304 Stainless Steel1/4"

Typically in Stock

$13.99 / each

2UB96304 Stainless Steel3/8"

Item ships within 8 business days from supplier

$18.89 / each

2UB90304 Stainless Steel3/8"

Typically in Stock

$14.76 / each

2UB91304 Stainless Steel1/2"

Typically in Stock

$21.04 / each

2UB97304 Stainless Steel1/2"

Typically in Stock

$22.97 / each

2UB92304 Stainless Steel3/4"

Typically in Stock

$27.10 / each

2UB93304 Stainless Steel1"

Typically in Stock

$39.55 / each

2UB99304 Stainless Steel1"

Typically in Stock

$44.40 / each

2UB28316 Stainless Steel1/8"

Item ships within 8 business days from supplier

$24.77 / each

2UB22316 Stainless Steel1/8"

Item ships within 8 business days from supplier

$15.36 / each

2UB29316 Stainless Steel1/4"

Item ships within 8 business days from supplier

$24.77 / each

2UB23316 Stainless Steel1/4"

Typically in Stock

$15.36 / each

2UB24316 Stainless Steel3/8"

Item ships within 8 business days from supplier

$18.37 / each

2UB30316 Stainless Steel3/8"

Item ships within 8 business days from supplier

$28.85 / each

2UB31316 Stainless Steel1/2"

Item ships within 8 business days from supplier

$28.20 / each

2UB26316 Stainless Steel3/4"

Typically in Stock

$33.95 / each

2UB32316 Stainless Steel3/4"

Item ships within 8 business days from supplier

$32.65 / each

2UB27316 Stainless Steel1"

Typically in Stock

$50.50 / each

2UB33316 Stainless Steel1"

Item ships within 8 business days from supplier

$53.50 / each

Adding More Products