Skip Content

Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

SHARON PIPING

Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemCoupling 
  • Connection TypeSocket Weld 
BrandSHARON PIPING 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Item #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UB82304 Stainless Steel1/8"3000 psi@150 Degrees F

Typically in Stock

$6.30 / each

2UB83304 Stainless Steel1/4"3000 psi@150 Degrees F

Typically in Stock

$6.97 / each

2UB84304 Stainless Steel3/8"3000 psi@150 Degrees F

Typically in Stock

$8.08 / each

2UB87304 Stainless Steel1"3000 psi@150 Degrees F

Typically in Stock

$23.55 / each

1LUB9304 Stainless Steel1-1/4"3000 psi

Typically in Stock

$52.00 / each

1LVN6304 Stainless Steel1-1/2"2570 psi@100 Degrees F

Typically in Stock

$63.55 / each

1LUC2304 Stainless Steel1-1/2"3000 psi

Typically in Stock

$55.05 / each

1LUC4304 Stainless Steel2"3000 psi

Typically in Stock

$85.75 / each

1LVP1304 Stainless Steel2-1/2"2570 psi@100 Degrees F

Item ships within 7 business days from supplier

$157.75 / each

2UB16316 Stainless Steel1/8"3000 psi@150 Degrees F

Item ships within 7 business days from supplier

$8.70 / each

2UB17316 Stainless Steel1/4"3000 psi@150 Degrees F

Item ships within 7 business days from supplier

$8.70 / each

2UB18316 Stainless Steel3/8"3000 psi@150 Degrees F

Item ships within 7 business days from supplier

$9.53 / each

2UB19316 Stainless Steel1/2"3000 psi@150 Degrees F

Typically in Stock

$13.05 / each

2UB20316 Stainless Steel3/4"3000 psi@150 Degrees F

Typically in Stock

$17.86 / each

2UB21316 Stainless Steel1"3000 psi@150 Degrees F

Typically in Stock

$29.30 / each

1LUN9316 Stainless Steel1-1/4"3000 psi

Item ships within 7 business days from supplier

$58.40 / each

1RTD7316 Stainless Steel1-1/2"3000 psi@100 Degrees F

Typically in Stock

$80.40 / each

1LUP3316 Stainless Steel2"3000 psi

Item ships within 7 business days from supplier

$109.40 / each

1RTD9316 Stainless Steel2"3000 psi@100 Degrees F

Typically in Stock

$109.60 / each

1RTE2316 Stainless Steel2-1/2"3000 psi@100 Degrees F

Item ships within 7 business days from supplier

$215.50 / each

1RTE4316 Stainless Steel3"3000 psi@100 Degrees F

Typically in Stock

$289.25 / each

Adding More Products