Skip Content

90 Degree Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

90 Degree Elbow

SHARON PIPING

Technical Specs

  • Fittings Sub-CategoryElbows 
BrandSHARON PIPING 
Item
Please Select
Body Material
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Max. Pressure
Please Select
Item #ItemBody MaterialPipe SizeConnection TypeMax. PressureAvailabilityPrice Qty
1LUD5Elbow, 45 Degrees304 Stainless Steel1-1/2"Socket Weld3000 psi

Item ships within 7 business days from supplier

$88.80 / each

1LUD3Elbow, 90 Degrees304 Stainless Steel1-1/4"Socket Weld3000 psi

Typically in Stock

$86.75 / each

1LUC6Elbow, 90 Degrees304 Stainless Steel1-1/4"Socket Weld3000 psi

Typically in Stock

$79.10 / each

1LUC8Elbow, 90 Degrees304 Stainless Steel1-1/2"Socket Weld3000 psi

Typically in Stock

$109.30 / each

1LUD7Elbow, 90 Degrees304 Stainless Steel2"Socket Weld3000 psi

Item ships within 7 business days from supplier

$150.75 / each

1LUD1Elbow, 90 Degrees304 Stainless Steel2"Socket Weld3000 psi

Typically in Stock

$176.25 / each

2TY86Elbow, 90 Degrees316 Stainless Steel1/8"FNPT3000 psi@100 Degrees F

Typically in Stock

$15.90 / each

1LUP7Elbow, 90 Degrees316 Stainless Steel1-1/2"Socket Weld3000 psi

Item ships within 7 business days from supplier

$122.55 / each

1LUP9Elbow, 90 Degrees316 Stainless Steel2"Socket Weld3000 psi

Typically in Stock

$209.25 / each

Adding More Products