Skip Content

 
Water Heater Push To Connect Fittings Kit, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Water Heater Push To Connect Fittings Kit, FNPT


Technical Specs

  • ItemWater Heater Push to Connect Fittings Kit 
  • Body MaterialDZR Brass 
  • Number of Pieces
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
22604LF
1/2" x 3/4"

$23.81 / each

Water Heater Fitting Kit,1/2 In x 3/4 In
Catalog Page #  3913 

Price $23.81 / each

Technical Specs

  • ItemWater Heater Push to Connect Fittings Kit
  • Body MaterialDZR Brass
  • Tube Size1/2" x 3/4"
  • Number of Pieces3
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
22441LF
3/4" x 3/4"

$23.77 / each

Water Heater Fittings Kit,3/4 In Size
Catalog Page #  3913 

Price $23.77 / each

Technical Specs

  • ItemWater Heater Push to Connect Fittings Kit
  • Body MaterialDZR Brass
  • Tube Size3/4" x 3/4"
  • Number of Pieces3
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant