Skip Content

Water Heater Fittings Kit,3/4 In Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Heater Fittings Kit, 3/4 In Size

Price $23.77 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 19F910
  • Mfr. Model # 22441LF
  • UNSPSC # 40142613
  • Catalog Page # 3913
  • Shipping Weight 0.45 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Heater Push to Connect Fittings Kit
  • Body Material DZR Brass
  • Tube Size 3/4" x 3/4"
  • Number of Pieces 3
  • Connection Type Push to Connect x FNPT
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Includes (2) 3/4" Sharkbite x 3/4" FNPT Fittings And (1) Dismount Clip
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Low-Lead Instant Push-Fit DZR Brass Fittings

• Max. pressure: 200 psi Temp. range: 0° to 200°F
Dezincification-resistant brass fittings easily connect copper, CPVC, and PEX in any combination without the use of glue, soldering, or unions. EPDM gasket material.
Certified for use in potable water applications. Meet ANSI, ASSE 1061, CUPC, IAPMO, IGC 188, IPC, and UPC standards. NSF 61 Listed.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.