Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

Technical Specs

  • Item Tee 
  • Body Material DZR Brass 
  • Max. Pressure 200 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Fittings Sub-Category
Please Select
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Basic Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
SB0335
Elbows
DZR Brass
Push-Fit
1-1/4"

$45.90 / each

Enter location to check availability
Catalog Page #  3491 

Price $45.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Tee
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Pipe Size 1-1/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
SB0341
Elbows
DZR Brass
Push-Fit
1-1/2"

$120.20 / each

Enter location to check availability
Catalog Page #  3491 

Price $120.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Tee
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Pipe Size 1-1/2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
SB0354
Elbows
DZR Brass
Push-Fit
2"

$153.75 / each

Enter location to check availability
Catalog Page #  3491 

Price $153.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Tee
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Pipe Size 2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U358LF
Tees
Metal
Tube
1/4"

$11.25 / each

Enter location to check availability
Catalog Page #  3491 

Price $11.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U362LF
Tees
Metal
Tube
1/2"

$14.40 / each

Enter location to check availability
Catalog Page #  3491 

Price $14.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U370LF
Tees
Metal
Tube
3/4"

$21.50 / each

Enter location to check availability
Catalog Page #  3491 

Price $21.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U374LF
Tees
Metal
Tube
1"

$35.55 / each

Enter location to check availability
Catalog Page #  3491 

Price $35.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More