Skip Content

 
Reducing Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Tee

SHARKBITE


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemReducing Tee 
  • Basic MaterialMetal 
  • Body MaterialDZR Brass 
  • Connection TypeTube 
  • Max. Pressure200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandSHARKBITE 
Tube Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
U454LF
3/4" x 1/2" x 1/2"

$20.07 / each

Reduce Tee,Push To Connect,3/4x1/2x1/2In
Catalog Page #  3910 

Price: $20.07 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee
  • Basic MaterialMetal
  • Body MaterialDZR Brass
  • Connection TypeTube
  • Tube Size3/4" x 1/2" x 1/2"
  • Max. Pressure200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U444LF
3/4" x 1/2" x 3/4"

$20.08 / each

Reduce Tee,Push To Connect,3/4x1/2x3/4In
Catalog Page #  3910 

Price: $20.08 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee
  • Basic MaterialMetal
  • Body MaterialDZR Brass
  • Connection TypeTube
  • Tube Size3/4" x 1/2" x 3/4"
  • Max. Pressure200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U412LF
3/4" x 3/4" x 1/2"

$20.07 / each

Reduce Tee,Push To Connect,3/4x3/4x1/2In
Catalog Page #  3910 

Price: $20.07 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee
  • Basic MaterialMetal
  • Body MaterialDZR Brass
  • Connection TypeTube
  • Tube Size3/4" x 3/4" x 1/2"
  • Max. Pressure200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U416LF
1" x 1" x 3/4"

$41.70 / each

Reducing Tee,Push To Connect,1x1x3/4In
Catalog Page #  3910 

Price: $41.70 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee
  • Basic MaterialMetal
  • Body MaterialDZR Brass
  • Connection TypeTube
  • Tube Size1" x 1" x 3/4"
  • Max. Pressure200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant