Skip Content

Push Fit Manifold,LF Copper,8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Push Fit Manifold, LF Copper, 8 In. L

Price $50.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F911
  • Mfr. Model # 22995LF
  • UNSPSC # 40141720
  • Catalog Page # 3914
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPush Fit Manifold
  • Body MaterialLead Free Copper
  • Connection TypePush Fit
  • Number of Inlets1
  • Number of Outlets3
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Overall Length8"
  • Overall Width1"
  • Overall Height2-33/64"
  • Max. Pressure200 psi
  • Temp. Range200 Degrees F
  • StandardsASSE 1061, ASTM F877, NSF-61

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Low-Lead Instant Push-Fit Copper Manifolds

• Max. working pressure: 200 psi Max. temp.: 200°F
Require no clamps, glue, soldering, tools, or unions. 2 manifolds can be connected for greater design flexibility.
Certified for use in potable water applications. Meet ASSE 1061, ASTM F877, and IAPMO standards. NSF-61 Listed.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.