Skip Content

 
Female Reducing Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Reducing Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Reducing Adapter 
  • Basic Material Metal 
  • Body Material DZR Brass 
  • Connection Type Tube x FNPT 
  • Max. Pressure 200 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
U066LF
1/4" x 1/2"
1/2"

$9.13 / each

Enter location to check availability
Catalog Page #  3491 

Price $9.13 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Reducing Adapter
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube x FNPT
  • Tube Size 1/4" x 1/2"
  • Max. Pressure 200 psi
  • Hex Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U068LF
1/2" x 3/4"

$10.88 / each

Enter location to check availability
Catalog Page #  3491 

Price $10.88 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Reducing Adapter
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube x FNPT
  • Tube Size 1/2" x 3/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U092LF
3/4" x 1/2"
1/2"

$10.88 / each

Enter location to check availability
Catalog Page #  3491 

Price $10.88 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Reducing Adapter
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube x FNPT
  • Tube Size 3/4" x 1/2"
  • Max. Pressure 200 psi
  • Hex Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More