Skip Content

Metal End Stop, DZR Brass Body Material, Tube Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Metal End Stop, DZR Brass Body Material, Tube Connection Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1DJC2
  • Mfr. Model # U518G
  • UNSPSC # 40142315
  • Catalog Page # N/A
  • Shipping Weight 0.17 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant Push-Fit Brass Fittings

• Max. pressure: 200 psi
Connect in seconds with no glue, solder, or clamping. Compatible with copper, CTS CPVC, and PEX pipe. Corrosion-resistant DZR brass body has integral liner for additional PEX tubing support and EPDM gaskets. Use with hydronic heating and potable water; approved for underground and behind-wall systems without access panels. For residential and commercial whole-house installations, water heater repairs, and sillcock or water filter replacement.
cPUC®, UPC®, IAPMO, and IPC Listed; Certified and Listed to ASSE 1061, ANSI/NSF 61.

View More

Technical Specs

  • Item End Stop
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Gasket Material EPDM
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.