Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Item Elbow, 90 Degrees 
  • Body Material DZR Brass 
  • Max. Pressure 200 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Fittings Sub-Category
Please Select
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Fittings Sub-Category
Basic Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
SB0235
Connectors
DZR Brass
Push-Fit
1-1/4"

$39.00 / each

Enter location to check availability
Catalog Page #  3491 

Price $39.00 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Elbow, 90 Degrees
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Pipe Size 1-1/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
SB0241
Connectors
DZR Brass
Push-Fit
1-1/2"

$74.40 / each

Enter location to check availability
Catalog Page #  3491 

Price $74.40 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Elbow, 90 Degrees
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Pipe Size 1-1/2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
SB0254
Connectors
DZR Brass
Push-Fit
2"

$78.00 / each

Enter location to check availability
Catalog Page #  3491 

Price $78.00 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Elbow, 90 Degrees
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Pipe Size 2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U244LF
Elbows
Metal
Tube
1/4"

$10.71 / each

Enter location to check availability
Catalog Page #  3491 

Price $10.71 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U248LF
Elbows
Metal
Tube
1/2"

$13.12 / each

Enter location to check availability
Catalog Page #  3491 

Price $13.12 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U272LF
Elbows
Metal
Tube
1/2" x 3/8"

$13.12 / each

Enter location to check availability
Catalog Page #  3491 

Price $13.12 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1/2" x 3/8"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U256LF
Elbows
Metal
Tube
3/4"

$15.97 / each

Enter location to check availability
Catalog Page #  3491 

Price $15.97 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U260LF
Elbows
Metal
Tube
1"

$31.70 / each

Enter location to check availability
Catalog Page #  3491 

Price $31.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More