Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling


Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material DZR Brass 
  • Max. Pressure 200 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
U006LF
DZR Brass
Push-Fit
3/8"
3/8"

$11.75 / each

Enter location to check availability
Catalog Page #  3491 

Price $11.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material DZR Brass
  • Body Material DZR Brass
  • Connection Type Push-Fit
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U008LF
Metal
Tube
1/2"

$11.75 / each

Enter location to check availability
Catalog Page #  3491 

Price $11.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U016LF
Metal
Tube
3/4"

$13.50 / each

Enter location to check availability
Catalog Page #  3491 

Price $13.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More