Skip Content

Check Valve,Brass,3/4 In.,Push Connect close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Check Valve, Brass, 3/4 In., Push Connect

Price $31.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F918
  • Mfr. Model # U2016-0000LF
  • UNSPSC # 40141622
  • Catalog Page # 3914
  • Shipping Weight 0.3 lbs.
Country of Origin AustraliaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCheck Valve
  • Material of ConstructionBrass
  • Size3/4"
  • Connection TypePush
  • Length3-17/64"
  • Width1-21/64"
  • Overall Height1-21/64"
  • Cap to Inlet Center3/4"
  • Cracking Pressure2 psi
  • Max. Temp.150 Degrees F
  • Mounting PositionVertical or Horizontal
  • Seat MaterialEPDM
  • Spring MaterialStainless Steel
  • Screen MaterialNylon
  • Seal MaterialEPDM
  • StandardsANSI/NSF-61, CPUC Listed, IGC 188, IAPMO, IPC, UPC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Low-Lead Instant Push-Fit Brass Check Valve

• Max. pressure: 200 psi Max. temp.: 150°F
Instant push-fit connection eases installation. Requires no clamps, glue, soldering, tools, or unions. Brass body and EPDM O-ring. Vertical or horizontal mounting.
Certified for use in potable water applications. Meets ANSI, IGC 188, IAPMO, IPC, cUPC®, and UPC® standards. NSF-61 Listed.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I notice that the spec cracking pressure for the 19F918 is 2 psi whereas in the question Chris responded to it states that it is 1/2 psi.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about RonFischer99 is loaded.
Additional information about RonFischer99 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
2 PSI is the correct cracking pressure of the check valve.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SharkBiteProductExpert is loaded.
Additional information about SharkBiteProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about RICHARDAGNOR is loaded.
Additional information about RICHARDAGNOR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer states the cracking pressure is ½ PSI.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:56:12.623-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19F918, prod, sort_default
1 of 1
  • 2015-03-27T19:56:12.625-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19F918, prod, sort_default
1 of 1