Skip Content

 
Brass Inline Ball Valve, Push to Connect x Push to Connect close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Ball Valve, Push to Connect x Push to Connect

Technical Specs

  • Item Ball Valve 
  • Body Material Brass 
  • Body Style Inline 
  • Port Full 
  • Connection Type Push x Push 
  • Max. Pressure 200 psi CWP 
  • Max. Steam Pressure 200 psi WSP 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range 0 Degrees to 200 Degrees F 
  • Handle Type Lever 
  • Handle Material Zinc-Plated Steel 
  • For Drinking Water Applications Low Lead Compliant 
Valve Structure
Please Select
Tube Size
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Valve Structure
Tube Size
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
22222-0000LF
1-Piece
1/2"
Blowout Proof

$23.36 / each

Enter location to check availability
Catalog Page #  3492 

Price $23.36 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/2"
  • Port Full
  • Connection Type Push x Push
  • Max. Pressure 200 psi CWP
  • Max. Steam Pressure 200 psi WSP
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 200 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
22185-0000LF
1-Piece
3/4"
Blowout Proof

$25.20 / each

Enter location to check availability
Catalog Page #  3492 

Price $25.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 3/4"
  • Port Full
  • Connection Type Push x Push
  • Max. Pressure 200 psi CWP
  • Max. Steam Pressure 200 psi WSP
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 200 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
22223-0000LF
2-Piece
1"

$34.20 / each

Enter location to check availability
Catalog Page #  3492 

Price $34.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1"
  • Port Full
  • Connection Type Push x Push
  • Max. Pressure 200 psi CWP
  • Max. Steam Pressure 200 psi WSP
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 200 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More