Skip Content

Brass Ball Valve,Push to Connect,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brass Ball Valve, Push to Connect, 1 In

Price $42.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F876
  • Mfr. Model # 22223-0000LF
  • UNSPSC # 40141607
  • Catalog Page # 3492
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Instant Push-Fit Brass Ball Valves

• Max. pressure: 200 psi WOG Temp. range: 0° to 200°F
Easy-to-install connection requires no clamps, glue, soldering, tools, or unions. Full-port design allows water to flow easily through the valve. Brass body and stem and EPDM seals.
Certified for use in potable water applications. Meet ASSE 1061, cUPC®, UPC®, IAPMO, and IPC standards. NSF 61 Listed.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Port Full
  • Connection Type Push to Connect x Push to Connect
  • Tube Size 1"
  • Max. Pressure 200 psi WOG
  • Max. Steam Pressure 200 psi WSP
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 200 Degrees F
  • Handle Material Zinc-Plated Steel
  • Handle Type Lever
  • Seal Material EPDM
  • Stem Type Nonrising
  • Stem Material Brass
  • Standards UPC, IPC, cUPC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.