Skip Content

HE Powder Laundry Detergent,112 oz.,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HE Powder Laundry Detergent, 112 oz., PK4

Price $133.85 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C455
  • Mfr. Model # SEV 22824
  • UNSPSC # 47131811
  • Catalog Page # 1834
  • Shipping Weight 30.25 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Efficiency Powder Laundry Detergent
  • Size112 oz.
  • Container TypeBox
  • ColorWhite
  • FragranceOdorless
  • StandardsUSDA Certified Biobased, Leaping Bunny Certified, Kosher Certified
  • Green Environmental AttributeBiobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Cloth diapers.... I have only used this soap with our cloth diapers. I started with a different powder detergent and it left them feeling sticky and I felt like I had to use a lot. After I found this one I will never go back. I am expecting baby #2 and will be washing all her clothes and diapers with this. I also found this made our washer smell amazing and now more stale water smell anymore :) August 6, 2015
Rated 5 out of 5 by The Best I Have Found I have tried many natural laundry detergents. This one cleans the best!I love it! Very simple to open. January 4, 2015
Rated 5 out of 5 by Great Find! The box is VERY easy to open, no directions needed. Visually you can see it's a pull tab around the top. I have twin daughters who enjoy getting their clothes dirty and I have been very satisfied with how well this products cleans all of our clothes. Also, my one daughter has eczema and it's comforting to know this is a safe and gentle detergent that does not irritate her skin. Definitely give this product a try! October 13, 2014
Rated 5 out of 5 by Easy to open I just have to say that I can see in the photo how to open it. I don't think I even looked for directions. It has a pull strip. Please do not let the previous review stop you from buying this product. September 10, 2014
Rated 5 out of 5 by Outstanding detergent. Clothes are just really CLEAN. No lingering scents, no residue. Works great in cold water. July 10, 2014
  • 2015-08-27T19:40:10.457-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_44C455, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.