Skip Content

Liquid Fabric Softener,32 oz.,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Liquid Fabric Softener, 32 oz., PK6

Price $68.55 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C459
  • Mfr. Model # SEV 22833
  • UNSPSC # 47131811
  • Catalog Page # N/A
  • Shipping Weight 14.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Fabric Softener
  • Size32 oz.
  • Container TypeBottle
  • ColorClear
  • FragranceOdorless
  • StandardsUSDA Certified Biobased 68%, Leaping Bunny Certified, Kosher Certified
  • Green Environmental AttributeDoes not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by My favorite softener for soft laundry I was looking for a product that was truly fragrance-free, formaldehyde-free, and didn't contain any animal ingredients. It took many failed attempts but the Seventh Generation Free and Clear was love at first load. It makes our laundry soft and static-free with no irritating chemicals to bother my and my son's very allergy prone skin. I hope Seventh Generation never stops making this!! February 11, 2015
Rated 5 out of 5 by Works Great! I bought this after reading that most dryer sheets are made with animal fat! YUCK! It works great in my Samsung High Efficiency washer. No problems. No fragrance is great - nothing to irritate our skin. November 19, 2014
Rated 5 out of 5 by love this stuff!! I am a former Downy user until the scent of it started to bother me. I tried the eucalyptus lavender scent and am now hooked. This softer works differently than downy as your clothes, sheets come out of the washer feeling CLEAN-not coated and the smell is amazing! I have a front load washer and the consistency is perfect-in fact better than downy. I know use the 7th Gen. liquid laundry detergent and dryer sheets of the same scent. July 26, 2014
Rated 1 out of 5 by Too thick!!! I certainly like the idea of this product - clear and simple - but unfortunately it does not do well in my front load washer. I am left with most of the softener still in my dispenser. It is too thick so won't go through the dispenser. My front load is quite new and is a Maytag. Is it possible I bought a bottle that may have been poorly mixed or perhaps frozen at one time? July 21, 2014
  • 2015-08-29T19:58:35.984-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_44C459, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.