Skip Content

HE Laundry Detergent,19.1 oz.,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HE Laundry Detergent, 19.1 oz., PK6

Price $137.60 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C456
  • Mfr. Model # SEV 22859
  • UNSPSC # 47131811
  • Catalog Page # 1835
  • Shipping Weight 9.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Efficiency Laundry Detergent
  • Size19.1 oz.
  • Container TypeTub
  • ColorWhite
  • FragranceOdorless
  • StandardsUSDA Certified Biobased 88%, Leaping Bunny Certified, Kosher Certified
  • Pack Count30 Packs Per Tub
  • Green Environmental AttributeBiobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Details

Laundry Detergent Packs
Use one detergent pack for each load of laundry. No measuring necessary.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by wonderfully convenient We buy these when ever we can find them. Yes it is a challenge at times with stores. but well worth the find. Cleans the clothes really good, no mess, easy for teaching our college age kids how to do laundry without confusion. I really love them. Also love this brand liquid or pods great laundry detergent. April 21, 2014
  • 2015-05-23T19:47:23.153-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_44C456, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.