Skip Content

80 Sheets Dryer Sheets, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

80 Sheets Dryer Sheets, 12 PK

Price $147.25 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C460
  • Mfr. Model # SEV 22787
  • UNSPSC # 47131811
  • Catalog Page # N/A
  • Shipping Weight 8.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dryer Sheets
  • Size 80 Sheets
  • Container Type Box
  • Color White
  • Fragrance Odorless
  • Standards USDA Certified Biobased 99%, Leaping Bunny Certified
  • Pack Count 80
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.2 out of 5 by 11reviewers.
Rated 1 out of 5 by why? Bought these because I was using the Downy unscented dryer sheets. Figured I'd try something new. These are equivalent to putting a piece of paper in the dryer. They didn't reduce any static at all. On the plus side, they're ridiculously inconvenient to pull from the box . March 27, 2016
Rated 5 out of 5 by Different But Effective I absolutely love these free & clear fabric softener sheets! They don't leave clothes feeling quite as "soft" as typical dryer sheets do, but in my experience that's only because they don't coat the fabric with quite as much gunk. That's what I really like about them. They greatly reduce static and add a subtle feeling of extra softness, yet I can use them on my towels and they don't affect the absorbency. I even use them on my baby's clothes, and she has never shown any signs of skin irritation. March 27, 2016
Rated 5 out of 5 by A good change I have been using Downy sheets for as long as I can remember, but have recently made the switch with all our cleaning/laundry supplies to Seventh Generation. The look and texture of these sheets is very different from what I am used to, but the outcome is great. Our clothes are soft, static free, and I can feel good knowing they are not coated in some harmful chemical. And I love that the used sheet can be thrown in the recycling bin when I am finished with it! March 9, 2016
Rated 1 out of 5 by Oily Stains! Left oil-like stains on my shirts.It seems the sheets are paper coated in either a wax or solidified oil/fat.Its melting off (as the dryer sheets no longer have this coating after the cycle) and causes darkened stains on my work shirts. March 6, 2016
Rated 1 out of 5 by +1 on oily stains Just figured out that these sheets are what has been mysteriously staining my clean dress shirts with oil for the past year. Blotchy, oily stains that only get worse if you accidentally iron them without noticing first. I am going to stop using these immediately--a dryer product that stains clean clothes is totally unacceptable! December 12, 2015
Rated 5 out of 5 by Geranium + Vanilla Dryer Sheets! PLEASE start making Geranium + Vanilla dryer sheets! It's my favorite scent of all time and although your dryer sheets are otherwise superior, they won't be perfect until they smell of spicy fresh Geranium + Vanilla. Running clothes through the dryer removes the aromatherapeudic yummy scent they have from the washer and I want to be able to smell it for days to come. August 15, 2015
Rated 1 out of 5 by stained my new sheets I use all of seventh generation laundry products and was happy to see drier sheets. But after using them for a while i kept noticing oily stains on my clothes. I did not relate it to the drier sheets until I washed and dried my brand new, very expensive 800 thread count sheets. As I was folding the sheets I found drier sheet stuck in the corner of my new sheets and the nice big oily stain it left on them. Im anything but happy with this product. December 8, 2014
Rated 5 out of 5 by Love the NO SMELL After using various brands of "free and clear" I keep coming back to Seventh Generation for their effective and accurate promise of NO scent and wrinkle/static free use. November 4, 2014
  • 2016-05-02 T01:58:53.674-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_44C460, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.