Skip Content

Pouch Dishwashing Detergent, 12.6 oz. Pouch, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pouch Dishwashing Detergent, 12.6 oz. Pouch, 12 PK

Price $161.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C467
  • Mfr. Model # SEV 22818
  • UNSPSC # 47131810
  • Catalog Page # 1633
  • Shipping Weight 10.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dishwashing Detergent
  • Form Pouch
  • Size 12.6 oz.
  • Container Type Pouch
  • Fragrance Unscented
  • Color White
  • Contains 20 Pacs
  • Recommended Dilution Ready to Use
  • Standards USDA Certified Biobased 78%, Leaping Bunny Certified, Kosher Certified
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 3.4 out of 5 by 14reviewers.
Rated 2 out of 5 by Powder and residue left behind. I tried these based off of a recommendation and I was very disappointed that powder is left in top shelf only plastics and residue on other top shelf only items. I have to rewash everything and rinse because I'm nervous that all my dishes are coated in this cleaner. Going to try the rinse aid and possibly stay away from the packets altogether. January 26, 2016
Rated 3 out of 5 by Always leaves powder behind I love Seventh Generation's products usually, but I've been using these packs for quite some time and I find I have to rinse out my glasses before use. Even with rinse aid there is always powdery residue left on my dishes and strainers (particularly on the top rack). I'm curious about the toxicity of accidentally ingesting this residue if I don't rinse my dishes before using. Any answers? November 11, 2015
Rated 4 out of 5 by works well! these dont leave a soap smell, clean well and completely dissolve would buy again!! September 12, 2015
Rated 5 out of 5 by Does the job well! I hate when my dishes smell and taste like soap, or even worse, that gross fake-lemon scent they put into dish detergent. The dish packs are great--my dishes are clean and sparkling, and there's no mess or overspill in the little detergent compartment. July 25, 2015
Rated 1 out of 5 by White residue on anything plastic I made the mistake of purchasing these again. I realize that after using and wants that they leave white residue on anything that is plastic. In reading these reviews I saw that 7th generation responded to someone actually said to try using half a packet. That seems like ridiculous advice. How in the world would you use half a packet? Defeats the purpose of having the convenient pre-measured packets. June 9, 2015
Rated 1 out of 5 by Disappointing Was so excited to try this product, but after the first wash or two I noticed my dishes were not clean. There was a white residue left on the dishes, cups, and all my utensils. And there was also food residue as well. At first I thought it was my dishwasher, but then the same thing would happen every time I washed my dishes. After having to rerun the dishwasher a second time or hand wash everything, I just don't think this product works. April 19, 2015
Rated 5 out of 5 by Good product..Can't recycle pouch It says biodegradable, but why not use a product that can go with the recyclables or with the plastic bags.? April 9, 2015
Rated 5 out of 5 by Wonderful product that has NO scent and cleans We have been using this product for several years. I love the no scent and good cleaning...sparkling properties of the cleaned dishes. We do howeveruse about 6 oz. of white vinegar in the bottom of the d/w ...great rinse and makes the dishes sparkle clean. Perhaps the previous reviewer was a little lacking on cleaning his dishes and expected a miracle instead of cleaning the greasy yuck up before inserting the dishes in the washer. February 24, 2015
  • 2016-02-06 T20:03:46.500-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_44C467, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.