Skip Content

Powder, Dishwashing Detergent 45 oz., Box 12, PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Powder, Dishwashing Detergent 45 oz., Box 12, PK

Price $131.30 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C466
  • Mfr. Model # SEV 22150
  • UNSPSC # 47131810
  • Catalog Page # N/A
  • Shipping Weight 37.1 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDishwashing Detergent
  • FormPowder
  • Size45 oz.
  • Container TypeBox
  • FragranceUnscented
  • ColorWhite
  • Recommended DilutionReady to Use
  • StandardsUSDA Certified Biobased 87%, Leaping Bunny Certified, Kosher Certified
  • Green Environmental AttributeBiobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Rated 4.1 out of 5 by 11reviewers.
Rated 5 out of 5 by Love it! I have been completely pleased with this detergent. Our dishes come out clean and not cloudy. July 29, 2015
Rated 5 out of 5 by wonderful product! Cleans perfectly! No spots or resedue at all! I love all seventh generation products! The laundry soap is wonderful also! I have been using them now for several years. June 26, 2015
Rated 5 out of 5 by Just switched to seventh generation. I'm hooked! I just tried this dishwasher detergent for the first time. I've been using a different national brand for years and, from that, grew accustom to the overwhelming chemical cleanser-like type scent when opening the dishwasher door. After using seventh generation detergent, there was no chemical scent. The dishes just smelled clean - actually good! And they were so clean. I'm sticking with this detergent. I only wish I could find it in a bigger box so I could buy more at one time. June 1, 2015
Rated 2 out of 5 by Does a very poor job at cleaning This has been a big waste of money. Following instructions on everything the amount of detergent and how to load the dish washer properly. Dishes come out with food bits still attached and a smell, even though i started pre-rinsing too. Have been using the Method powder packs for a while and always had great results, but got this to try and now don't know what to do with a full pack of powder that doesn't work. What a waste of money :( April 18, 2015
Rated 5 out of 5 by Impressed I was a little unsure to try the powder detergent, but I love it! It does an amazing job. It's always nice when a green company meets the standards of others. I was extremely impressed. February 27, 2015
Rated 1 out of 5 by Waste of Money I bought this earlier this month and what a mistake. It has made my dishes cloudy, filmy and spotty. I rewashed everything with my old detergent and unfortunately they are just ruined. I am very upset as it has ruined my bottles and bottle nipples which are not cheap to replace. January 23, 2015
Rated 5 out of 5 by VERY Impressive! Wow! What a surprise! I've tried everything to get my dishwasher to clean better which included sampling just about every automatic dishwasher detergent that's out there. My past experience with "natural" cleaning agents has been less than successful but I decided to give it a try because it was the only option at the grocery store in which I was shopping. It works far better than anything else I've used! I'm so happy to share my results with all my friends! Good for me and better for the environment! September 15, 2014
Rated 5 out of 5 by Problem-free I've used nothing else for 3-4 years. Nothing has faded or gotten cloudy. There are no spots on my flatware or glasses. It doesn't scrub egg off the spatula if I've forgotten it. Otherwise everything comes out perfectly, every time. April 24, 2014
  • 2015-09-04T19:40:23.503-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_44C466, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.