Skip Content

26 oz. Cleaner and Disinfectant, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

26 oz. Cleaner and Disinfectant, 8 PK

Price $64.70 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22C558
  • Mfr. Model # SEV 22810
  • UNSPSC # 47131803
  • Catalog Page # N/A
  • Shipping Weight 15.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Botanical Disinfectants
Made from essential oils. Clean and disinfect in 1 easy step. Kill 99.9% of germs. Effective against Influenza A (H1N1). Nontoxic and biodegradable.

View More

Technical Specs

  • Item Cleaner and Disinfectant
  • Size 26 oz.
  • Fragrance Lemongrass and Thyme
  • Standards EPA Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 3.7 out of 5 by 19reviewers.
Rated 5 out of 5 by I love this product and I would use it all the time but it is almost impossible to find anywhere in my area. It's very frustrating. April 3, 2016
Rated 5 out of 5 by No wiping organic natural safe Love this and in the container of wipes too!I also like the multipurpose cleaner . March 24, 2016
Rated 5 out of 5 by Love this product! I absolutely love this product. Great that it's natural and safe for all. As for the scent, I really like it and that is a big deal. March 12, 2016
Rated 5 out of 5 by Opinion, clean and real fresh a positive note. I am super impressed in this product; unlike others we like the smell very much. Cleaning ability is great and leaves no after residue. Our only wish that it was sold in commercial size containers February 23, 2016
Rated 2 out of 5 by The smell.... First off I will say that it does do its job wonderfully! It truly is a powerful cleaner, but, like others the smell isn't for me. I did read the label prior to purchase and knew this contained thyme extract. I did not know that I apparently can't stomach thyme well. I literally got sick after a few minutes & ended up opening all the windows in my kitchen, I froze my butt off ( it's winter in Wisconsin) but after about 20-30 minutes the smell had disappeared enough to close them. It's now been hours and if I sniff my counters it's still very noticeable. Oh well wont but again. January 28, 2016
Rated 1 out of 5 by Horrible smell. Need to try the unscented product. January 10, 2016
Rated 2 out of 5 by Does not kill streptococcus bacteria! I am so disappointed as my son currently has strep throat. I thought this would be one of the household germs....:-( December 14, 2015
Rated 1 out of 5 by No Sqirt Two bottles just arrived. I have been trying to use both bottles for about a half an hour and neither squirts. All other helpful hints are, therefore, not very useful December 2, 2015
  • 2016-05-04 T22:19:41.425-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_19, tr_19
  • loc_en_US, sid_22C558, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.