Skip Content

Combination Lock,Bottom,4 Dial,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Lock, Bottom, 4 Dial, Black

Price $58.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TMK4
  • Mfr. Model # K646
  • UNSPSC # 46171501
  • Catalog Page # N/A
  • Shipping Weight 1.61 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShrouded Combination Padlock
  • ResettableResettable
  • Dial LocationBottom
  • Number of Dials4
  • ColorBlack/Silver
  • Body MaterialHardened Steel
  • Body Width2-1/2"
  • Body Length2-3/4"
  • Body Thickness1-1/4"
  • Shackle MaterialChrome Plated Molybdenum
  • Shackle Dia.7/16"
  • Shackle Height1-1/6"
  • Shackle Width24/32"
  • WeatherabilityMedium Corrosion Resistance
  • Security LevelHigh Security
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Number of combo changes

How many times can the lock combination be changed to different combinations. I ask because I have a safe that was advertised as "resettable" but it only has two combinations to choose from.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MichaelHanson is loaded.
Additional information about MichaelHanson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the documentation provided by the supplier you can set your own combination from 10,000 available
combinations. Heel and toe locking, all
brass internal mechanism. Full combination resetting instructions furnished along with Change Pin. Combination
cannot be changed unless the lock is in the open position. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:48:36.571-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TMK4, prod, sort_default
1 of 1
  • 2015-08-30T19:48:36.573-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TMK4, prod, sort_default
1 of 1