Skip Content

Overboots,Mens 14-15,Blk/Ylw,PVC,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Overboots, Mens 14-15, Blk/Ylw, PVC, PR

Price $100.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4CY15
  • Mfr. Model # Z11095XL
  • UNSPSC # 46181604
  • Catalog Page # 2377
  • Catalog Group # D0343
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Overboots
  • Gender Men's
  • Size XL
  • Fits Shoe Size 14 to 15
  • Waterproof Yes
  • Closure Type 3-Buckle
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material PVC
  • Height 12"
  • Color Black/Yellow
  • Upper Material PVC
  • Midsole Material PVC
  • Outsole Material PVC
  • Footwear Sole Pattern Self Cleaning
  • Resists Chemicals
  • Standards MIL-0-43995C, Commercial Spec A-A-59520
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.