Skip Content

Wall Safe,Capacity 670 Cu.-In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Safe, Capacity 670 Cu.-In.

Price $195.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DJP9
  • Mfr. Model # 7150
  • UNSPSC # 46171506
  • Catalog Page # 2484
  • Shipping Weight 23.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cash box safe is easy to use for cash storage needs.

View More

Technical Specs

  • Item Wall Safe
  • Color Gray
  • Net Weight 22 lb.
  • Capacity 0.42 cu. ft.
  • Material Steel
  • Finish Matte
  • Number of Shelves 2 Removable
  • Lock Style Combination/Key Lock
  • Number of Bolts 2 Live-Locking
  • Outside Height 15-7/8"
  • Outside Width 15-7/8"
  • Outside Depth 4-1/4"
  • Inside Height 13-7/8"
  • Inside Width 13-7/8"
  • Inside Depth 3-3/4"
  • Wall Cut Out Height 15-7/8"
  • Wall Cut Out Width 15-7/8"
  • Face Height 15-7/8"
  • Face Width 15-7/8"
  • Wall Thickness 4.2mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very well built, it feels sturdy and solid We got this for Christmas. It was very easy to install. We think that this will defiantly provide some peace of mind. December 28, 2015
  • 2016-04-27 T23:45:12.592-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5DJP9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.