Skip Content

Portable Laptop Safe,0.5 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Laptop Safe, 0.5 cu ft, Black

Price $94.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6MPK1
  • Mfr. Model # PL048E
  • UNSPSC # 46171506
  • Catalog Page # 2739
  • Shipping Weight 14.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Safe
  • Color Black
  • Net Weight 16 lb.
  • Capacity 0.5 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Electronic, Override Key
  • Outside Height 5-4/5"
  • Outside Width 17-1/2"
  • Outside Depth 13-3/5"
  • Inside Height 3-5/8"
  • Inside Width 16-3/8"
  • Inside Depth 11-1/3"
  • Holds Laptops, Cell Phones, iPods, GPS Units and Other Electronics
  • Includes (2) Override Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Allows your guests to securely store their valuables.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.