Skip Content

Security Safe,2.3 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Security Safe, 2.3 cu ft, Black

Price $459.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MPK2
  • Mfr. Model # T6-331
  • UNSPSC # 46171506
  • Catalog Page # 2484
  • Shipping Weight 118.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows your guests to securely store their valuables.

View More

Technical Specs

  • Item Floor Safe
  • Color Black
  • Net Weight 105 lb.
  • Capacity 2.3 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Electronic, Override Key
  • Number of Bolts 4 Live Locking
  • Outside Height 23.9"
  • Outside Width 15-1/2"
  • Outside Depth 16-1/8"
  • Inside Height 22-3/8"
  • Inside Width 15-1/8"
  • Inside Depth 11-5/8"
  • Holds Valuables, Electronics and Documents
  • Includes Bolt Down Kit, Carpeted Interior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by grate product steel is good all moste place indside work perfectly June 13, 2014
  • 2016-02-06 T20:00:08.966-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6MPK2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

How do you change the code?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about SafeCode is loaded.
Additional information about SafeCode could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The user code can be changed from the inside of the safe or by using the keypad and factory code. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Thank you for your interest in Sentry Safe products.
The user code can be changed from the inside of the safe or by using the keypad and factory code.
For more information and to view the spec sheet and owner's manual, please visit our website at the link below.
http://www.sentrysafe.com/Products/456/T6-331_Security_Safe
Thank you,
Sentry Group
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about SentrySafeProductExpert is loaded.
Additional information about SentrySafeProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:40.996-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MPK2, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:40.998-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MPK2, prod, sort_default
1 of 1