Skip Content

Security Safe,0.3 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Security Safe, 0.3 cu ft, Black

Price $125.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GTP2
  • Mfr. Model # X031
  • UNSPSC # 46171506
  • Catalog Page # N/A
  • Shipping Weight 13.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Security Safe
  • Color Black
  • Net Weight 12 lb.
  • Capacity 0.3 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Privacy Key
  • Number of Bolts 2 Live Locking
  • Outside Height 6-9/16"
  • Outside Width 11-7/16"
  • Outside Depth 10-3/8"
  • Inside Height 6-7/16"
  • Inside Width 11-1/4"
  • Inside Depth 8-3/8"
  • Holds Papers And Valuables
  • Includes Bolt Down Kit, Carpeted Interior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Basic security Bought this year and a half ago to secure small items while away from house. Works well, feels secure and if mounted well, should prevent the opportunist from grabbing your small item. Only thing is the key is a bit large, similar in size to old fashioned "skeleton" key. No big deal however. Overall, a nice small safe. Mount it solidly as it can be carried off under your arm. February 13, 2016
Rated 5 out of 5 by I JUST BOUGHT THIS JUST TODAY 10/21/2014 .I'M HAPPY October 22, 2014
  • 2016-05-02 T01:25:03.471-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2GTP2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.