Skip Content

Executive Fire Safe,3.4 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Executive Fire Safe, 3.4 cu ft, Black

Price $867.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MPK6
  • Mfr. Model # EF3428E
  • UNSPSC # 46171506
  • Catalog Page # N/A
  • Shipping Weight 165.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Executive Fire Safe
  • Color Black
  • Net Weight 163 lb.
  • Capacity 3.4 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance 12" for 72 hr.
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Electronic, Override Key
  • Number of Bolts 7 Oversized
  • Outside Height 27-3/4"
  • Outside Width 19.38"
  • Outside Depth 11-3/4"
  • Inside Height 25-3/4"
  • Inside Width 19-3/8"
  • Inside Depth 11-3/4"
  • Holds Documents, Records, Electronics and Valuables
  • Includes Bolt Down Kit, Carpeted Interior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 8reviewers.
Rated 1 out of 5 by not very secure You can open this safe with only a magnet. It was done in under a minute. March 7, 2016
Rated 4 out of 5 by Great I bought this some weeks ago, and really what I wanted,,,,,, November 26, 2014
Rated 5 out of 5 by Larger than it looks! I needed an additional safe, but not a full size. This model met all my needs, stores much more than it looks like it will, and works wonderfully. The feature for securing it to the floor or wall is another great feature. November 22, 2014
Rated 5 out of 5 by Happy with decision While unloading the safe and getting it in place by myself took some creative thinking, I am pleased with the product. I purchased it approximately a month ago and while it is in place, I am still gradually transferring coin sets and paperwork as I decide which is more significant to have protected. I did not realize I had so much "Stuff" until I started pulling it from multiple other locations. Bottom line, great product with great features. October 12, 2014
Rated 5 out of 5 by EASY TO USE. BEST SAFE I EVER PURCHASED, I CAN FINALLY HIDE MY COOKIES FROM MY GRANDSONS October 9, 2014
Rated 5 out of 5 by Excellent size for home and great value for money Extremely happy with our purchase of this safe. Plenty of room for all the documents and other valuables to be stored. Nicely kitted out inside - lined, adjustable shelves. Very happy. Excellent value for the money. September 7, 2014
Rated 5 out of 5 by Use fully charged batteries Perfect for me needs as a pistol safe. Needs FRESH batteries or you will need the key. Handle gets loose and plastic plug is impossible to get out without breaking but it is cosmetic only and black tape works fine to replace. 3 shelves allows me to store magazines, pistols and ammo. August 12, 2014
Rated 5 out of 5 by This is the second Sentry Safe that I purchased and It is everything that I needed. June 13, 2014
  • 2016-05-04 T22:01:40.379-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_6MPK6, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.