Skip Content

Commercial Fire Safe,1.23 cu ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Commercial Fire Safe, 1.23 cu ft

Price $372.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MPJ7
  • Mfr. Model # SFW123DEB
  • UNSPSC # 46171506
  • Catalog Page # 2739
  • Shipping Weight 87.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCommercial Fire Safe
  • ColorGray
  • Net Weight90 lb.
  • Capacity1.23 cu. ft.
  • Fire Rating1 hr.
  • Water Endurance8" for 24 hr.
  • MaterialSteel
  • FinishMatte Paint
  • Number of Shelves2 Adjustable
  • Number of Drawers1
  • Lock StyleCombination, Dual Key
  • Number of Bolts4 Live Locking
  • Outside Height17-4/5"
  • Outside Width16-1/4"
  • Outside Depth19-1/4"
  • Inside Height13-3/4"
  • Inside Width12-5/8"
  • Inside Depth11-7/8"
  • HoldsDocuments, Records, Digital Media (CD's, DVD's Hard Drives, USB Drives) and Valuables
  • MeetsUL Classi ed, ETL Verified
  • IncludesBolt Down Kit, Locking Drawer, Door Pocket and Key Rack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Perfect size! This size safe is just what I needed for valuables. Handle feels a little "cheap" and not too sturdy. However, an overall good value for a water & fire resistant home safe. October 18, 2014
  • 2015-04-24T19:43:48.320-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6MPJ7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Delivery Options

I have been asked to order a fire safe for business use. We are located on 2nd floor of office building with no elevator. Can delivery arrangements be made with carrier to bring up stairs to our suite???
9 months ago
by
Read all my Q&A
 
Please wait while more information about KarenL is loaded.
Additional information about KarenL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your interest in Sentry Safe products.
Delivery arrangements will need to be made with Grainger directly.
Thank you,
Sentry Safe
9 months ago
by
Read all my Q&A
 
Please wait while more information about SentrySafeProductExpert is loaded.
Additional information about SentrySafeProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:38:58.423-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MPJ7, prod, sort_default
1 of 1
  • 2015-04-24T19:38:58.425-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MPJ7, prod, sort_default
1 of 1