Skip Content

Commercial Fire Safe,0.8 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Commercial Fire Safe, 0.8 cu ft, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2GTP6
  • Mfr. Model # DS0200
  • UNSPSC # 46171506
  • Catalog Page # N/A
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial Fire Safe
  • Color Black
  • Net Weight 77 lb.
  • Capacity 0.8 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Combination
  • Number of Bolts 4 Live Locking
  • Outside Height 13-3/4"
  • Outside Width 16-1/3"
  • Outside Depth 19-1/3"
  • Inside Height 9-5/8"
  • Inside Width 12-9/16"
  • Inside Depth 11-1/2"
  • Holds Standard and A-4 Papers, Folders and Binders
  • Meets UL Classi ed, ETL Verified
  • Includes Bolt Down Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Best safe ever had I acquired this safe from someone who no longer needed it. She had lost the combo but with the extra careful and strict help from Sentry reps, it was a breeze to get combo and get in it. I appreciate the many items needed for verification to retrieve lost combo or key. October 4, 2014
Rated 5 out of 5 by Easy to use! I've had this safe for six years and it's easy to use! Opening it is a breeze and I enjoy the storage space. June 27, 2014
  • 2016-05-02 T01:48:10.034-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2GTP6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.