Skip Content

Fire Safe,0.4 cu ft,Charcoal/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Safe, 0.4 cu ft, Charcoal/Gray

Price $79.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GTP3
  • Mfr. Model # H2100
  • UNSPSC # 46171506
  • Catalog Page # 2484
  • Shipping Weight 25.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe
  • Color Charcoal/Gray
  • Net Weight 27 lb.
  • Capacity 0.4 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance Waterproof
  • Material Steel
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Privacy Key
  • Outside Height 7-1/2"
  • Outside Width 15-1/4"
  • Outside Depth 15"
  • Inside Height 5"
  • Inside Width 13"
  • Inside Depth 9-1/2"
  • Holds CD's, DVD's, Memory Sticks, USB Drives, Documents And Valuables
  • Meets UL Classi ed, ETL Verified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2.3 out of 5 by 3reviewers.
Rated 1 out of 5 by Handle has poor mounting design pull right off I BOUGHT THIS SAFE A YEAR AND A HALF AGO AND THE WHOLE HANDLE AND LOCK MOUNT PULLED OUT VERY POOR DESIGN September 15, 2015
Rated 1 out of 5 by WOW, this is the worst "safe" I've ever seen! This is a joke of a safe. The latch is poorly made and broke immediately. Too bad my stuff is now stuck inside there. The key just freely turns and the cheap plastic latch wont even work. What a pile of junk. Absolutely DO NOT BUY this worthless product. December 28, 2014
Rated 5 out of 5 by EXCELLENT GREAT BOX , HEAVY AND WELL MADE, GOOD LOCK, FULL INSTRUCTIONS June 20, 2014
  • 2016-02-06 T19:57:12.536-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2GTP3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Paulino is loaded.
Additional information about Paulino could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a portable safe there is no mounting holes drilled in it.

Thankyou for using Ask and Answer
Age: 45 to 54
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:08.302-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GTP3, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:08.304-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GTP3, prod, sort_default
1 of 1