Skip Content

Cash Depository Safe, 1.34 cu. ft., 121 lb., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cash Depository Safe, 1.34 cu. ft., 121 lb., Black

Price $656.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EKZ2
  • Mfr. Model # DH-134E
  • UNSPSC # 46171506
  • Catalog Page # 2484
  • Shipping Weight 119.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cash Depository Safe
  • Color Black
  • Net Weight 121 lb.
  • Capacity 1.34 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Solid Steel
  • Finish Powder Coated
  • Max. User Codes 1
  • Number of Shelves 0
  • Number of Doors 1
  • Number of Drawers 0
  • Lock Style Programmable Electronic w/Time Delay
  • Number of Bolts 3 Steel Live Locking
  • Outside Height 27"
  • Outside Width 14"
  • Outside Depth 15-3/5"
  • Inside Height 14-1/2"
  • Inside Width 13-11/16"
  • Inside Depth 11-1/3"
  • Door Plate Thickness 12mm
  • Includes Bolt-Down Kit, (1) Deposit Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.