Skip Content

Cash Depository Safe1.09 cu. ft., 108 lb., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cash Depository Safe1.09 cu. ft., 108 lb., Black

Price $615.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EKZ1
  • Mfr. Model # DH-109E
  • UNSPSC # 46171506
  • Catalog Page # 2739
  • Shipping Weight 105.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCash Depository Safe
  • ColorBlack
  • Net Weight108 lb.
  • Capacity1.09 cu. ft.
  • Fire RatingNot Rated
  • Water EnduranceNot Specified
  • MaterialSolid Steel
  • FinishPowder Coated
  • Max. User Codes1
  • Number of Shelves0
  • Number of Doors1
  • Number of Drawers0
  • Lock StyleProgrammable Electronic w/Time Delay
  • Number of Bolts3 Steel Live Locking
  • Outside Height24"
  • Outside Width14"
  • Outside Depth15-3/5"
  • Inside Height13-7/10"
  • Inside Width14-1/2"
  • Inside Depth11-1/3"
  • Door Plate Thickness12mm
  • IncludesBolt-Down Kit, (1) Deposit Door
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.