Skip Content

Surge Protection Device,1 Phase,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protection Device, 1 Phase, 120/240V

Price $363.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EC58
  • Mfr. Model # PA120T
  • UNSPSC # 39121610
  • Catalog Page # 275
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hardwired Surge Protection Devices (SPDs)
• 80kA max. surge current protection per phase NEMA rated 4X

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 150/300VAC
  • Voltage Protection Rating 700V (N-G), 800V (L-N), 1200V (L-G), 1500V (L-L)
  • Nominal Discharge Current 10kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Nonfiltering
  • Modular / Nonmodular Nonmodular
  • Mounting Style Surface
  • Enclosure Material Plastic
  • Enclosure NEMA Rating 4X
  • Length 6.31"
  • Width 4.75"
  • Depth 3.56"
  • Joules 810
  • Max. Surge Current Per Phase 80kA
  • Max. Surge Current Per Mode 160kA
  • Short Circuit Current Rating 5kA
  • Number of Poles 2
  • Number of Wires 4
  • Standards UL1449, CSA C22.2 No. 8
  • Includes Protection Status Indicator, Short Circuit and Thermal Fusing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I install in my house 3 mitsubishi heavy brand ac inverters ,after a while i start to having problem with them an the ac tech came an check i now they telling me that the voltage coming in is between 230 to 250 this is causing the problem.So i want to regulated the voltage coming in to get this problem out of the way to see what else is goint to be ,thank you for your help in this matter
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Jofzeab is loaded.
Additional information about Jofzeab could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
By your description, you need a voltage regulation. Our hardwired surge protectors do not provide that feature.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about LegrandSupport is loaded.
Additional information about LegrandSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This item is a surge protection device only and does not provide voltage regulation. Due to the nature of your situation, and the many different conditions causing it, please contact us at 800-323-0620, and ask to speak with Grainger Technical Product Support for Electrical.

Thank you for using Grainger Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:10.492-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EC58, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:10.494-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EC58, prod, sort_default
1 of 1