Skip Content

Sentenel(TM) Head Cover,MultiColor,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sentenel(TM) Head Cover, MultiColor, PK10

Price $807.00 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NTU6
  • Mfr. Model # S-4001-P10
  • UNSPSC # 46182007
  • Catalog Page # 2178
  • Shipping Weight 6.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SENTINEL XL HP BioShield™ head cover is designed especially for health care professionals. Unique black fabric chin panel eliminates glare making charts and instruments easy to read. Tailored head cover permits stethoscope use while wearing the respirator head cover. Wide field of vision. Latex-free material. One size fits all.

View More

Technical Specs

  • Item Head Cover
  • Mask Size Universal
  • Color Multi Color
  • Material Polyethylene
  • Lens Material PET
  • Suspension Integrated
  • For Use With Sentinel PAPR
  • Includes 10 BioShield Head Covers
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.