Skip Content

Occupancy Sensor,PIR/Mic,1200sq ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Occupancy Sensor, PIR/Mic, 1200sq ft, White

Price $254.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DXG4
  • Mfr. Model # LWS PDT P WH
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDual Technology Occupancy Sensor
  • Sensor TypePassive Infrared/Microphonic
  • Coverage1200 sq. ft.
  • Installation TypeWall
  • Viewing Angle180 Degrees
  • Timer Range30 sec. to 20 min.
  • Time DelayAdaptive/Manual
  • Watts @ 120V800
  • Watts @ 277V1200
  • Voltage120/277VAC
  • For Use WithFluorescent and Incandescent Lighting Loads
  • ColorWhite
  • StandardsUL and cUL Listed, CA Title 24 Compliant
  • Description/Special FeaturesLarge Area, Photocell Option
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Occupancy Sensors with Daylight Controls
Sufficient daylight will keep the lights from turning on upon initial occupancy. However, if the room darkens and the lights turn on, the lights will only go out upon vacancy.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What are the dimensions?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about mckenna is loaded.
Additional information about mckenna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier here are additional features and specifications:

FEAT URES
• Patented Dual Technology with
PIR/Microphonics™ Detection
• Single and 2-Pole Versions
• Relay Protection on Each Relay
• No Minimum Load
• Optional Photocell/Daylight Override
• Time Delay: 30 sec to 20 min
• Three-Way and Multi-Level Switching
• Green LED Activity Indicator

SPECIFICAT IONS
• Size: 4.96” H x 3.10” W x 1.70” D
(12.60 cm x 7.87 cm x 4.32 cm)
• Weight: 7 oz
• Color: Ivory or White
• Mounting Height:
LWS-PDT Series: 30 to 48 in
LWSH-PDT Series: 48 to 84 in
• Manual Override Slide Switch:
UP = Auto Mode
DOWN = Off Mode
• Mounting: Single Gang Switch Box
• Relative Humidity: 20 to 90%
non-condensing
• Operating Temp: 14°to 85°F(-10 to 29°C)
• Storage Temp: -14° to 160°F(-26 to 71°C)
• 120/277, 347 VAC Operating Voltage
• 13 Amps each Pole
(347 VAC must be same phase)
• 1/4 HP Motor Load each pole
• Frequency: 50/60 Hz
• UL and CUL Listed
• 5-Year Warranty
• Made in USA
LO W TEMP/HI HUMIDITY (-LT )
• Conformally coated Circuit Board is
corrosion resistant from moisture
• Operates down to -4º F(-20º C)
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:12:05.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DXG4, prod, sort_default
1 of 1
  • 2015-05-31T20:12:05.742-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DXG4, prod, sort_default
1 of 1