Skip Content

Control System Cable, 10 ft. For Use With Sensor Switch nLight Control System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Control System Cable, 10 ft. For Use With Sensor Switch nLight Control System

Price $14.94 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23J497
  • Mfr. Model # CAT5 10FT J1
  • UNSPSC # 46171608
  • Catalog Page # 559
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

nLight® Distributed Intelligence Control System
Network lighting control system that combines occupancy sensors, daylight sensors, time-based scheduling and manual controls in a distributed intelligence platform. nLight Technology is also embedded in many Acuity brand lighting fixtures.

View More

Technical Specs

  • Item Control System Cable, 10 ft.
  • For Use With Sensor Switch nLight Control System
  • Color White
  • Standards TIA/EIA 568-B, ETL CAT5e, Plenum
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.