Skip Content

Multi-Gas Detector,LEL/CO/O2/HCN,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Gas Detector, LEL/CO/O2/HCN, Yellow

Price $2,859.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36T574
  • Mfr. Model # 909-00000-J
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Combustible, Carbon Monoxide, Oxygen, Hydrogen Cyanide
  • Gas Type LEL, CO, O2, HCN
  • Sensor Range 50 ppm to 100% LEL Methane, Propane, 0 to 2000 ppm CO, 0 to 25% O2, 0 to 30 ppm HCN
  • Resolution Combustibles (0.1%), CO (1 ppm), O2 (0.1%), HCN (1 ppm)
  • Housing Color Yellow
  • Operating Temp. Range 0 to 120 Degrees F (-17.78 to 48.9 Degrees C)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual
  • Battery Type Alkaline
  • Battery Life 12 hr.
  • Display LCD
  • Standards UL Classifieds Only as to Intrinsic Safety in Class 1, Div 1, Groups C and D
  • Features Locates Combustible Gas Leaks, Measures Percent LEL Concentrations, and Monitors for Carbon Monoxide, Oxygen and Hydrogen Cyanide; Internal Pump, Selective Event Log, ABS Construction
  • Height 11-1/2"
  • Width 3"
  • Depth 2-5/16"
  • Includes (3) C Batteries, Case, Spare Sensor Cap, Wrist Strap, Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.