Skip Content

 
Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ear Muff

Technical Specs

  • Item Electronic Ear Muff 
  • Noise Reduction Rating NRR 23dB 
  • Radio Band Type No Radio Band 
  • Color Green 
Battery Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Type
Price
Qty
Please use Qty box to add item(s) to cart.
SMNH0001

$669.00 / each

Enter location to check availability
Catalog Page #  NA

Price $669.00 / each

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 23dB
  • Radio Band Type No Radio Band
  • Color Green
SMNB0001
Rechargeable Lithium-Polymer

$688.00 / each

Enter location to check availability
Catalog Page #  NA

Price $688.00 / each

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 23dB
  • Radio Band Type No Radio Band
  • Color Green
  • Battery Type Rechargeable Lithium-Polymer
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms