Skip Content

Over the Head   Over Ear, Two Ear, Yellow, Noise Canceling Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Over the Head Over Ear, Two Ear, Yellow, Noise Canceling Yes

Price $827.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FVN7
  • Mfr. Model # SM1NB001
  • UNSPSC # 46181902
  • Catalog Page # 2053
  • Shipping Weight 2.4 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipment adapts to high-noise environments and provides clear communication from 82dB to 110dB. Battery life min. 12-hr. continuous talk. Includes noise-canceling boom microphone, lithium polymer rechargeable battery, and charger. Features binaural functionality.

View More

Technical Specs

  • Item Headset
  • Headset Style Over the Head
  • In Ear / On Ear / Over Ear LOV Over Ear
  • One Ear / Two Ear Two Ear
  • Noise Canceling Yes
  • Noise Reduction Rating NRR 25dB
  • Color Yellow
  • Includes Noise-Canceling Boom Microphone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Works well on its own as long as the noise level is not above 95 dba otherwise you need a 2-way radio. Comfortable to wear and has made training our employees in loud areas much easier. December 31, 2013
  • 2016-04-27 T23:41:15.466-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5FVN7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.