Skip Content

Kerosene Convection Heater, 1.9 gal., 0.16 gph, BtuH Output 23,000, 1000 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Kerosene Convection Heater, 1.9 gal., 0.16 gph, BtuH Output 23,000, 1000 sq. ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4NHG7
  • Mfr. Model # CV2230
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 29.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Kerosene Convection Heater
  • BtuH Output 23,000
  • Tank Capacity 1.9 gal.
  • Fuel Consumption 0.16 gph
  • Heating Area 1000 sq. ft.
  • Hours on One Filling 12
  • Fuel Type Kerosene
  • Voltage Not Required
  • Built-In Thermostat No
  • Length 18-3/4"
  • Width 18-3/4"
  • Height 27"
  • Features Automatic Shut Off Switch, Tip Over Switch, Safety Protected Guard, Automatic Igniter, EZ Flame Adjuster
  • Safety Features 360 Degrees Safety Grill, Automatic Safety Shut Off, Drip Tray
  • Manufacturers Warranty Length 2 yr.
  • Standards CSA, UL Listed
  • Includes Siphon Pump, 2D Cell Batteries, Bi-Lingual (English/Spanish) Package and Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: MA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.