Skip Content

Cordless Framing Nailer Kit, Voltage 6.0 NiMH, Battery Included, Fastener Range 2" - 3-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Framing Nailer Kit, Voltage 6.0 NiMH, Battery Included, Fastener Range 2" - 3-1/2"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21U135
  • Mfr. Model # GT90FRH
  • UNSPSC # 27131506
  • Catalog Page # N/A
  • Shipping Weight 15.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Framing Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 6.0
  • Head Style Full Round
  • Fastener Range 2" - 3-1/2"
  • Collation Angle 20 Degrees
  • Collation Type Plastic
  • Shank Dia. 0.113" to 0.120"
  • Magazine Angled
  • Magazine Capacity 32
  • Magazine Loading Rear
  • Depth Control Adjustable
  • Battery Included Mfr. No. VB0108
  • Battery Pack Replacement Mfr. No. VB0108
  • Cordless Tool Battery Type NiMH
  • Handle Type Rubber Over Mold
  • Triggering Mode Sequential
  • Replacement Fuel Cell No. Mfr. No. PC1192
  • Tip No Mar
  • Light No
  • Length 14-3/4"
  • Width 4-1/4"
  • Height 14-1/2"
  • Tool Weight 7.9 lb.
  • Includes Case, Ni-MH Battery, Charger Service Tools, Rafter Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.