Skip Content

Cordless Finish Nailer Kit, Voltage 18.0 Li-Ion, Battery Included, Fastener Range 1-1/4" - 2-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Finish Nailer Kit, Voltage 18.0 Li-Ion, Battery Included, Fastener Range 1-1/4" - 2-1/2"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 19T453
  • Mfr. Model # FN65RHA
  • UNSPSC # 27131506
  • Catalog Page # N/A
  • Shipping Weight 12.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Finish Nailers
All nailers include no-mar tips, a rechargeable battery, battery charger, safety glasses, and a carrying case, except Senco models include a rechargeable battery, battery charger, and a carrying case.
Senco Battery-Actuated Nailers
Combine the power and versatility of a pneumatic tool with the convenience of a cordless tool. Feature unique Reflex-Shot design that provides an instant shot when the trigger is pulled. No fuel cell required. Include selectable drive switch, nose-mounted LED light, and reversible and adjustable belt hook.

View More

Technical Specs

  • Item Cordless Finish Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Head Style Flat
  • Fastener Range 1-1/4" - 2-1/2"
  • Collation Angle 20 Degrees
  • Collation Type Strip
  • Shank Dia. 0.063"
  • Gauge 16
  • Magazine Angled
  • Magazine Capacity 110
  • Magazine Loading Rear
  • Depth Control Thumbwheel
  • Battery Included 48J273
  • Battery Pack Replacement 48J273
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Rubber Over Mold
  • Triggering Mode Selectable
  • Tip No Mar
  • Light Yes
  • Length 13"
  • Width 3"
  • Height 13"
  • Tool Weight 6.2 lb.
  • Includes Case, Charger, Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.