Skip Content

Air Metal Connector Nailer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Metal Connector Nailer

Price $328.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 48J277
  • Mfr. Model # JOISTPRO 150
  • UNSPSC # 27131506
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a compact, ergonomic design, this metal connector nailer provides accurate nail placement into prepunched holes. It has the power to drive into the toughest substrates, including engineered lumber. Applications include fastening joist hangers, seismic and hurricane ties, rafter ties, post bases and metal caps, foundation anchors, and other metal framing hardware.

View More

Technical Specs

  • Item Air Metal Connector Nailer
  • Style Angled
  • Head Style Full Round
  • Collation Angle 34 Degrees
  • Collation Type Paper
  • Fastener Range 1-1/2"
  • Shank Dia. 0.131" to 0.148"
  • CFM per Shot 2.3
  • Required Pressure 70 psi
  • Max. Pressure 120 psi
  • Magazine Capacity 30
  • Firing Mode Sequential
  • Exhaust Adjustable
  • Housing Material Aluminum
  • Color Dark Gray
  • Air Inlet 3/8"
  • Length 10-3/8"
  • Width 4"
  • Height 12"
  • Tool Weight 4.6 lb.
  • Features Dry-Fire Lockout
  • For Use With 34 Degrees Metal Connector and Joist Hanger Nails
  • Includes Adjustable Rafter Hanger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.