Skip Content

Polycarbonate Plate,Gold Coated,Shade 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Polycarbonate Plate, Gold Coated, Shade 10

Price $39.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NYT7
  • Mfr. Model # 18710
  • UNSPSC # 46181703
  • Catalog Page # 3023
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Polycarbonate Filter Plate
  • Type Gold Coated
  • Plate Size (In.) 4-1/2 x 5-1/4
  • Thickness 0.25"
  • Characteristics Shade 10
  • For Use With Sellstrom and Most Competitive Helmets
  • Function Protects User Against Harmful UV and Infrared Rays, with Added Heat Resistance
  • Standards ANSI Z87 + High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
why do i see a duplicate or even triplicate of the electrode while using the gold plate?
you you use a protective sheild over the gold shade?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about aaronw is loaded.
Additional information about aaronw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: A clear cover plate should be used over the filter plate. If the cover plate doesn’t help, please call Grainger at 1-800-323-0620 for further assistance.
Thank you for using Grainger Ask and Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:45.627-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NYT7, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:45.628-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NYT7, prod, sort_default
1 of 1